This item is Discontinued.

Suburban Bolt And Supply Helical Insert, #5-40 Thrd Sz, Stainless Steel A5010070375

Helical Insert, #5-40 Thrd Sz, Stainless Steel (Discontinued)

  • Mfr # A5010070375
  • Zoro # G603503462
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5010070375
Zoro #
G603503462
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3/8 in
Thread Size
#5-40

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.