This item is Discontinued.

Suburban Bolt And Supply Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Nylon, 3 in L A8010200300

This item is Discontinued.

Suburban Bolt And Supply

Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Nylon, 3 in L (Discontinued)

Mfr # A8010200300
Zoro # G103490736
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8010200300
Zoro #
G103490736
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Nylon
Finish
Plain
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.