
5/16"-18 Socket Head Cap Screw, Flat Head, Zinc Plated Steel, 2-1/2 in Length
Mfr # A0470200232Z
Zoro # G403460637
product price:Â $1.49
/ea
Sold in multiples of 100 for $149.00
Key Features
Flat Head
Hex Drive
Thread Size
5/16"-18
Screw Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Tensile Strength
130,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0470200232Z
Zoro #
G403460637
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Screw Length
2-1/2 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Partially Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.