5/16-18 X 1-3/4 SOC SET FLAT PTE ZINC

  • Mfr # A0510200148FZ

  • Zoro # G803487692


product price:  $2.45
/ea
Sold in multiples of 20 for $49.00

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
5/16"-18
Overall Length
1-3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0510200148FZ
Zoro #
G803487692
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Length
1-3/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Steel
Finish
Zinc Plated
Item
Set Screw
Point Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.