
Shop SUBURBAN BOLT AND SUPPLY
See all product information
Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel
Mfr # A5010200936
Zoro # G003503499
product price:Â $1.55
/ea
Sold in multiples of 50 for $77.50
Key Features
Overall Length
0.936 in
Material
Stainless Steel
Finish
Plain
Thread Size
5/16/2018
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A5010200936
Zoro #
G003503499
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
0.936 in
Thread Size
5/16/2018
Details
Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.