Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
5/16"-24 Socket Head Cap Screw, Button-Head, Plain Steel, 1 in Length
- Mfr # A0500200100
- Zoro # G903463879
product price:Â
$
0.45
/ea
Sold in multiples of 100 for
$45.00
Key Features
Button Head
Hex Drive
Thread Size
5/16"-24
Screw Length
1 in
Material
Steel
Finish
Plain
Tensile Strength
120,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0500200100
- Zoro #
- G903463879
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Plain
- Head Type
- Button
- Drive Type
- Hex
- Tensile Strength
- 120,000 psi
- Standards
- ASME B18.3
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- 5/16"-24
- Screw Length
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.