
5/16-24 X 5/16 SOC SET FLAT BRASS TIP
Mfr # A0520200020BT
Zoro # G203482587
product price: $5.59
/eaSold in multiples of 10 for $55.90
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
5/16"-24
Overall Length
5/16 in
Point Material
Brass
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0520200020BT
Zoro #
G203482587
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Overall Length
5/16 in
Details
System of Measurement
Inch
Drive Type
Torx
Point Material
Brass
Material
Steel
Finish
Plain
Item
Set Screw
Point Type
Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.