
5/16-24 X 5/8 SOCKET SET SCREW
Mfr # A0520200040
Zoro # G803464051
product price: $0.26
/eaSold in multiples of 100 for $26.00
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
5/16"-24
Material
Fine Alloy
Finish
Black Oxide
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0520200040
Zoro #
G803464051
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Overall Length
5/8 in
Details
System of Measurement
Inch
Drive Type
Torx
Material
Fine Alloy
Finish
Black Oxide
Item
Set Screw
Point Type
Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.