Spring Pin, 5/32 in Outside Dia, 1-3/4 in L, Steel, 1 PK

  • Mfr # A0570100148Z

  • Zoro # G703502464


product price: $0.23
/ea
Sold in multiples of 100 for $23.00

Key Features

System of Measurement
Inch
Material
Steel
Outside Dia.
5/32
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0570100148Z
Zoro #
G703502464
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
5/32 in
Shank Length
1-3/4 in
Outside Dia.
5/32

Details

Item
Spring Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.