
5/32 X 2 COTTER PIN
Mfr # A0560100200
Zoro # G203502094
product price: $0.21
/eaSold in multiples of 100 for $21.00
Key Features
Pin Item
Cotter Pin
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
2 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0560100200
Zoro #
G203502094
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
5/32 in
Shank Length
2 in
Pin Dia.
5/32"
Fastener Length
2"
Details
Item
Cotter Pin
Pin Item
Cotter Pin
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Finish
Plain
Fastener Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.