Zoro Homepage

5/32 X 3/8 ROLL PIN

  • Mfr # A0570100024

  • Zoro # G203502193


product price: $0.25
/ea
Sold in multiples of 100 for $25.00

Key Features

Pin Item
Roll Pin
System of Measurement
Inch
Pin Diameter
5/32 in
Basic Material
Steel
Shank Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0570100024
Zoro #
G203502193
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
5/32 in
Shank Length
3/8 in
Outside Dia.
5/32
Fastener Length
3/8"

Details

Item
Spring Pin
Pin Item
Roll Pin
System of Measurement
Inch
Basic Material
Steel
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.