Zoro Homepage

#6-32 Socket Head Cap Screw, Flat, Plain Steel, 1 in Length

  • Mfr # A0470080100

  • Zoro # G303464759


product price: $0.19
/ea
Sold in multiples of 100 for $19.00

Key Features

Flat Head
Hex Drive
Thread Size
#6-32
Screw Length
1 in
Material
Steel
Finish
Plain
Tensile Strength
130,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0470080100
Zoro #
G303464759
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Screw Length
1 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products