Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
#6-32 x 1 in Hex Hex Machine Screw, Plain Stainless Steel
- Mfr # A2300080100H
- Zoro # G403482066
product price:Â
$
0.50
/ea
Sold in multiples of 100 for
$50.00
Key Features
Hex Head
System of Measurement
Inch
Fastener Length
1 in
Material
Stainless Steel
Finish
Plain
Tensile Strength
70,000 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2300080100H
- Zoro #
- G403482066
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Tensile Strength
- 70,000 PSI
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.