#6-32 x 3/8 in Slotted Binding Machine Screw, Plain Nylon (Discontinued)
- Mfr # A8300080024B
- Zoro # G603490564
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A8300080024B
Zoro #
G603490564
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Binding
Drive
Slotted
Material
Nylon
Finish
Plain
Tensile Strength
100,000 psi
Standards
DIN 7985A
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.