
#6 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel
Mfr # A2100080016P
Zoro # G103485084
product price: $0.23
/ea
Sold in multiples of 100 for $23.00
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6
Fastener Length
1/4 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2100080016P
Zoro #
G103485084
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6
Fastener Length
1/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
70,000 PSI
Standards
ASME B18.6.4
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.