Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16-14 X 1/2 SOCKET SET SCREW FLAT POINT

  • Mfr # A0510280032F

  • Zoro # G703464496


product price: $0.69
/ea
Sold in multiples of 100 for $69.00

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
7/16"-14
Overall Length
1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0510280032F
Zoro #
G703464496
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Overall Length
1/2 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.