
7/16-20 X 1/2 SOCKET SET SCREW
Mfr # A0520280032
Zoro # G203458803
product price: $0.46
/eaSold in multiples of 100 for $46.00
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
7/16"-20
Material
Fine Alloy
Finish
Black Oxide
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0520280032
Zoro #
G203458803
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-20
Overall Length
1/2 in
Details
System of Measurement
Inch
Drive Type
Torx
Material
Fine Alloy
Finish
Black Oxide
Item
Set Screw
Point Type
Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.