Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8-14 CASTLE NUT

  • Mfr # A04305600CS

  • Zoro # G603497631


product price: $1.55
/ea
Sold in multiples of 20 for $31.00

Key Features

System of Measurement
Inch
Dia./Thread Size
7/8"-14
Nut Style
Castle Nut
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A04305600CS
Zoro #
G603497631
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
7/8"-14

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Castle Nut
Material
Steel
Finish
Plain
Basic Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.