Zoro Homepage

7/8 X 4 DOWEL PIN

  • Mfr # A0550560400

  • Zoro # G603499543


product price: $15.65
/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
7/8 in
Shank Length
4 in
Fastener Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0550560400
Zoro #
G603499543
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
7/8 in
Shank Length
4 in
Fastener Length
4"

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.