Zoro Homepage

#8-32 Socket Head Cap Screw, Button-Head, Plain Steel, 2-1/2 in Length

  • Mfr # A0490100232

  • Zoro # G703459928


product price: $1.69
/ea
Sold in multiples of 100 for $169.00

Key Features

Button Head
Hex Drive
Thread Size
#8-32
Material
Steel
Finish
Plain
Tensile Strength
120,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0490100232
Zoro #
G703459928
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Screw Length
2-1/2 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
120,000 psi
Standards
ASME B18.3
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products