This item is Discontinued.

Suburban Bolt And Supply #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Nylon A8320100032P

This item is Discontinued.

Suburban Bolt And Supply

#8-32 x 1/2 in Phillips Pan Machine Screw, Plain Nylon (Discontinued)

Mfr # A8320100032P
Zoro # G603490939
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8320100032P
Zoro #
G603490939
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Nylon
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.