Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
#8-32 x 2-1/2 in Machine Screw, Zinc Plated Stainless Steel, 100 PK
- Mfr # A0300100232PZ
- Zoro # G410445689
product price:Â
$
0.42
/pk
Sold in multiples of 20Â pks for $8.40
Key Features
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
2-1/2 in
Material
Stainless Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0300100232PZ
- Zoro #
- G410445689
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.