Helical Insert, #8-32 Thrd Sz, Stainless Steel

  • Mfr # A5010100492

  • Zoro # G703503508


product price:  $0.82
/ea
Sold in multiples of 50 for $41.00

Key Features

Overall Length
0.492 in
Material
Stainless Steel
Finish
Plain
Thread Size
#8-32
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5010100492
Zoro #
G703503508
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
0.492 in
Thread Size
#8-32

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.