This item is Discontinued.

This item is Discontinued.
Helical Insert, 9/16"-18 Thrd Sz, Stainless Steel (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A5020360843
Zoro #
G403503358
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
0.843 in
Thread Size
9/16"-18
Details
Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.