Acorn Nut, 5/16"-18, Steel, Nickel Plated

  • Mfr # A042020000C

  • Zoro # G503464115


product price:  $0.42
/ea
Sold in multiples of 100 for $42.00

Key Features

Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A042020000C
Zoro #
G503464115
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18

Details

Item
Acorn Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.