This item is Discontinued.

Suburban Bolt And Supply Carriage Bolt, 1-1/2 in L, Steel, Zinc Plated A0340160132Z

This item is Discontinued.

Suburban Bolt And Supply

Carriage Bolt, 1-1/2 in L, Steel, Zinc Plated (Discontinued)

Mfr # A0340160132Z
Zoro # G503463392
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0340160132Z
Zoro #
G503463392
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Item
Carriage Bolt
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.