Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Carriage Bolt, 2-1/4 in L, Steel, Galvanized
- Mfr # A0340240216G
- Zoro # G003458614
product price:Â
$
1.69
/ea
Sold in multiples of 50 for
$84.50
Key Features
Grade 2 Material Grade/Class
Thread Size
3/8"-16
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0340240216G
- Zoro #
- G003458614
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2-1/4 in
Details
- Material
- Steel
- Finish
- Galvanized
- Material Grade/Class
- Grade 2
- Item
- Carriage Bolt
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.