Zoro Homepage
This item is Discontinued.
Suburban Bolt And Supply Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-14, Steel A042028000R

Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-14, Steel (Discontinued)

  • Mfr # A042028000R
  • Zoro # G003504601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A042028000R
Zoro #
G003504601
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14

Details

Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
System of Measurement
Inch
Thread Direction
Right Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.