
Center-Lock Distorted Thread Reversible Lock Nut, 9/16"-12, Steel, Zinc Plated
Mfr # A042036000R
Zoro # G103460203
product price:Â $0.75
/ea
Sold in multiples of 100 for $75.00
Key Features
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A042036000R
Zoro #
G103460203
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-12
Details
Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.