
Class 10.9, M16 Hex Head Cap Screw, Plain Steel, 100 mm L
Mfr # A4020160100
Zoro # G303461529
product price: $5.99
/eaSold in multiples of 5 for $29.95
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
100 mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4020160100
Zoro #
G303461529
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M16
Fastener Length
100 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ISO 4014
Item
Hex Head Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.