Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Class 8.8, M16 Hex Head Cap Screw, Plain Steel, 45 mm L
- Mfr # A4010160045
- Zoro # G303461727
product price:Â
$
5.39
/ea
Sold in multiples of 25 for
$134.75
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Material
Steel
Finish
Plain
Standards
ISO 4017
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A4010160045
- Zoro #
- G303461727
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Standards
- ISO 4017
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M16
- Fastener Length
- 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.