Class 8.8, M20 Hex Head Cap Screw, Plain Steel, 110 mm L
- Mfr # A4010200110
- Zoro # G703490594
product price:Â
$
3.89
/ea
Sold in multiples of 20 for
$77.80
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M20
Fastener Length
110 mm
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4010200110
- Zoro #
- G703490594
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M20
- Fastener Length
- 110 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Plain
- Item
- Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.