
Class 8.8, M4 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L
Mfr # A4010040025Z
Zoro # G703463383
product price:Â $0.20
/ea
Sold in multiples of 100 for $20.00
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M4
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A4010040025Z
Zoro #
G703463383
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M4
Fastener Length
25 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ISO 4017
Item
Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.