Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 8.8, M8 Hex Head Cap Screw, Plain Steel, 65 mm L

  • Mfr # A4010080065

  • Zoro # G303459052


product price: $0.81
/ea
Sold in multiples of 100 for $81.00

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Material
Steel
Finish
Plain
Standards
ISO4014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4010080065
Zoro #
G303459052
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8
Fastener Length
65 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ISO4014
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.