
Coupling Nut, 1-1/4"-7, Steel, Grade A, Plain, 3 in Lg
Mfr # A04211600CN
Zoro # G103462795
product price: $33.15
/eaSold in multiples of 5 for $165.75
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Overall Length
3 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04211600CN
Zoro #
G103462795
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/4"-7
Overall Length
3 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.