
Coupling Nut, 1-1/8"-7, Steel, Grade A, Plain, 3 in Lg
Mfr # A04210800CN
Zoro # G003462482
product price: $43.65
/eaSold in multiples of 10 for $436.50
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Overall Length
3 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04210800CN
Zoro #
G003462482
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-7
Overall Length
3 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.