
Coupling Nut, 1/2"-20, Steel, Grade A, Plain, 1-1/4 in Lg
Mfr # A04303200CN~
Zoro # G603458601
product price: $2.15
/eaSold in multiples of 50 for $107.50
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Overall Length
1-1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04303200CN~
Zoro #
G603458601
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Overall Length
1-1/4 in
Nut Height
1"
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.