
Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg
Mfr # A04301600CN
Zoro # G703497692
product price: $0.54
/eaSold in multiples of 50 for $27.00
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Overall Length
7/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04301600CN
Zoro #
G703497692
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-28
Overall Length
7/8 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.