Zoro Homepage

Coupling Nut, 3/4"-6, Steel, Plain

  • Mfr # A042048ACME

  • Zoro # G603497242


product price: $15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Thread Size
3/4"-6
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A042048ACME
Zoro #
G603497242
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-6

Details

Item
Coupling Nut
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.