Zoro Homepage

Coupling Nut, 5/16"-18, Steel, Grade A, Plain, 1-1/8 in Lg

  • Mfr # A04202000CN

  • Zoro # G803464501


product price: $1.25
/ea
Sold in multiples of 100 for $125.00

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Overall Length
1-1/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A04202000CN
Zoro #
G803464501
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Length
1-1/8 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.