
Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/16 in Lg
Mfr # A04204000CN
Zoro # G303460614
product price: $6.89
/ea
Sold in multiples of 20 for $137.80
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Overall Length
2-1/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04204000CN
Zoro #
G303460614
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Overall Length
2-1/16 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.