Coupling Nut, 7/16"-20, Steel, Grade A, Zinc Plated, 1-1/4 in Lg

  • Mfr # A04302800CNZ

  • Zoro # G803464655


product price:  $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1-1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04302800CNZ
Zoro #
G803464655
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-20
Overall Length
1-1/4 in
Nut Height
1-1/4"

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.