This item is Discontinued.
This item is Discontinued.
External Retaining Ring, Steel Plain Finish, 9 mm Shaft Dia (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A4690090000ER
Zoro #
G003506544
UPC #
-
Country of Origin
Unknown
Dimensions
Fits Shaft Diameter
9 mm
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.