This item is Discontinued.

No Product Image Available

This item is Discontinued.

Suburban Bolt And Supply

External Retaining Ring, Steel Plain Finish, 6 mm Shaft Dia (Discontinued)

Mfr # A4690060000ER
Zoro # G003506605
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4690060000ER
Zoro #
G003506605
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
6 mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.