Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Suburban Bolt And Supply External Tooth Lock Washer Lock Nut, #4-40, Stainless Steel, Plain A242006000K

External Tooth Lock Washer Lock Nut, #4-40, Stainless Steel, Plain (Discontinued)

  • Mfr # A242006000K
  • Zoro # G103504907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A242006000K
Zoro #
G103504907
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40

Details

Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.