This item is Discontinued.

Suburban Bolt And Supply Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L A0010320100Z

This item is Discontinued.

Suburban Bolt And Supply

Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (Discontinued)

Mfr # A0010320100Z
Zoro # G003483937
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0010320100Z
Zoro #
G003483937
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
60,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.