
Shop SUBURBAN BOLT AND SUPPLY
See all product information
Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L
Mfr # A0060560132ZYD
Zoro # G503462647
product price:Â $4.15
/ea
Sold in multiples of 15 for $62.25
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-14
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A0060560132ZYD
Zoro #
G503462647
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-14
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.