
Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/2 in L
Mfr # A0350560232TC
Zoro # G303494619
product price: $5.89
/eaSold in multiples of 20 for $117.80
Key Features
External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Material
Steel
Finish
Plain
Thread Style
No Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0350560232TC
Zoro #
G303494619
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-9
Fastener Length
2 1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
No Thread
Thread Direction
Right Hand
Standards
ASTM A325
Item
Structural Bolt
Tensile Strength
120,000 psi
Structural Bolt Type
Tension Control Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.