Heavy Hex Nut, 1"-8, Steel, Grade A, Zinc Plated
- Mfr # A04210000HHZ
- Zoro # G803462064
product price:Â
$
11.35
/ea
Sold in multiples of 25 for
$283.75
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A04210000HHZ
- Zoro #
- G803462064
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1"-8
Details
- Item
- Heavy Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Metric Coarse
- Thread Direction
- Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.