
Heavy Hex Nut, 1/4"-20, Steel, Grade A, Galvanized
Mfr # A04201600HHG
Zoro # G303463851
product price: $0.14
/eaSold in multiples of 100 for $14.00
Key Features
Thread Size
1/4"-20
Material
Steel
Material Grade/Class
Grade A
Finish
Galvanized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04201600HHG
Zoro #
G303463851
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.